ABS Threaded Cap, 4"
- Mfr # 43919
- Zoro # G7701368
product price:Â
$
10.45
/ea
Key Features
Pipe Fitting Material
ABS
Specific Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Pipe Size - Pipe Fitting
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43919
- Zoro #
- G7701368
- UPC #
- 038753439198
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 4"
- Pipe Size (Fittings)
- 4"
- Nominal Pipe Size
- 4 in
Details
- Pipe Fitting Material
- ABS
- Specific Fitting Shape
- Cap
- Basic Pipe Fitting Shape
- Cap
- Basic Pipe Fitting Material
- Plastic
- Item
- Cap
- Includes Pre-Applied Thread Sealant
- Sealant Not Pre-Applied
- Includes Seal
- Seal Not Included
Description
Cap, 4 in Nominal Pipe Size, PVC, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.