Shop DURAC
See all product information
Create Account
Specific Gravity Plain Form Hydrometer
- Mfr # B61801-7800
- Zoro # G7712117
product price:Â
$
60.29
/ea
Key Features
Scale
specific gravity
Scale Divisions
0.01
Range
2.000/3.000
Application
Specific Gravity for Liquids Considerably Heavier Than Water
Material
Ballast, Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B61801-7800
- Zoro #
- G7712117
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 300 mm
- Overall Height
- 12 in
- Overall Width
- 11 3/4 in
Details
- Item
- Specific Gravity Hydrometer
- Scale
- specific gravity
- Scale Divisions
- 0.01
- Range
- 2.000/3.000
- Application
- Specific Gravity for Liquids Considerably Heavier Than Water
- Material
- Ballast, Glass
- Standards
- NIST
- Temp. Range
- 60 Degrees to 60 Degrees F
- Accuracy
- +/-0.01
- Hydrometer Solution Temp.
- 60 Degrees F (15 Degrees C)
- Product Type
- Specific Gravity Hydrometer
- Sample Temperature - Minimum
- 60 Degrees F
- Sample Temperature - Maximum
- 60 Degrees F
- Calibration Solution Temperature
- 60 Degrees F
- Scale Type
- Specific Gravity Plain Form
- Shell Material
- Ballast, Glass
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.01, Range 2.000/3.000, Length 300mm , Application Specific Gravity, Standards Nist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.