Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441-04
- Zoro #
- G7745185
- UPC #
- 91388375507
- Country of Origin
- United States
- Weight
- 0.05
- ADA Compliant
- No
- Finish
- Satin Brass (PVD)
Dimensions
- Height
- 1
- Length
- 3
- Width
- 3
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
