Shop MAMAC
See all product information
Create Account
Temperature Sensor
- Mfr # TE-703-C-12-A-3
- Zoro # G7763677
product price:Â
$
22.59
/ea
Key Features
Fits Brand
MAMAC
Application
HVAC
Manufacturers Warranty Length
5 yr
Standards
CE, RoHS
Product Type
Temperature Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TE-703-C-12-A-3
- Zoro #
- G7763677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 2 in
- Probe Length
- 1/4 in
- Overall Width
- 2 1/2 in
- Overall Depth
- 5 in
Details
- Item
- Temperature Sensor
- Fits Brand
- MAMAC
- Application
- HVAC
- Standards
- CE, RoHS
- Product Type
- Temperature Sensor
- Housing Material
- Steel
- Electrical Connection Type
- Hardwired
- Maximum Operating Temperature
- 210 Degrees F
- Compatible with Series
- TE 703/704
- Series
- TE 703/704
- IP Rating
- IP30, IP65
- Compatible with Brand
- Mamac
- Minimum Operating Temperature
- -40 Degrees F
Description
Temperature Sensor, Housing Material Steel, Probe Length 1/4 in, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Overall Depth 5 in, Overall Height 2 in, Overall Width 2 1/2 in, Application HVAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.