Shop MAMAC
See all product information
Create Account
Duct Sensor, 8"
- Mfr # TE-702-B-17-C
- Zoro # G7763701
product price:Â
$
20.55
/ea
Key Features
Fits Brand
MAMAC
Application
HVAC
Manufacturers Warranty Length
5 yr
Standards
CE, RoHS
Product Type
Duct Temperature Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TE-702-B-17-C
- Zoro #
- G7763701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Probe Length
- 1/4 in
- Overall Depth
- 5 in
- Overall Height
- 2 in
- Overall Width
- 2 1/2 in
Details
- Item
- Duct Temperature Sensor
- Fits Brand
- MAMAC
- Application
- HVAC
- Standards
- CE, RoHS
- Product Type
- Duct Temperature Sensor
- Housing Material
- Steel
- Maximum Operating Temperature
- 210 Degrees F
- Series
- TE 701/702
- Compatible with Series
- TE 701/702
- Minimum Operating Temperature
- -40 Degrees F
- IP Rating
- IP30, IP65
- Compatible with Brand
- Mamac
- Electrical Connection Type
- Hardwired
- Compatible Series
- TE 701/702
Description
Duct Temperature Sensor, Housing Material Steel, Probe Length 1/4 in, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Mounting Location Duct Mount, Overall Depth 5 in, Overall Height 2 in, Overall Width 2 1/2 in, Application HVAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.