Shop MITUTOYO
See all product information
Create Account
Micrometer, Digital
- Mfr # 126-128
- Zoro # G7764519
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
75 to 100mm
Features
IP65 Water/Dust Protection, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126-128
- Zoro #
- G7764519
- UPC #
- 603908030003
- Country of Origin
- Japan
Details
- Item
- Screw Thread Micrometer
- Resolution
- 0.01mm
- Range
- 75 to 100mm
- Features
- IP65 Water/Dust Protection, Ratchet Stop for Constant Force
- Includes
- (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle
- Conical
- Anvil
- V-Shaped
- Thimble
- Ratchet
Description
Micrometer,Digital