Pressure Switch
- Mfr # 24-014
- Zoro # G7765101
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
Includes
External Adjustment Knob
Product Type
Differential Pressure Switch
Maximum Operating Temperature
160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-014
- Zoro #
- G7765101
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- UNITED ELECTRIC
- Item
- Differential Pressure Switch
- Input Voltage
- 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
- Includes
- External Adjustment Knob
- Product Type
- Differential Pressure Switch
- Maximum Operating Temperature
- 160 Degrees F
- Sample Line Connector Type
- NPT
- Application
- HVAC, Pump Control
- Number of Switches
- 1
- Electrical Connection Type
- Screw Terminals
- Maximum Pressure Setting
- 45 psi
- Minimum Operating Temperature
- 30 Degrees F
- Pressure Setpoint Type
- Adjustable
- Contact Form
- SPDT
- Weight
- 0.41 lb
- Pressure Type
- Differential
- Electrical Rating
- 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC
- Minimum Pressure Setting
- 4 psi
- Standards
- CE, CUL, UL Listed
- Maximum Pressure Rating
- 150 psi
Dimensions
- Overall Width
- 3 1/8 in
- Sample Line Connection Size
- 1/4 in
- Overall Depth
- 2 11/16 in
- Overall Height
- 3 1/2 in
Description
Differential Pressure Switch, Application HVAC, Pump Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC, Includes External Adjustment Knob, Input Voltage 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC, Maximum Operating Temperature 160 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.