3 Amp Circuit Breaker, Push Button
- Mfr # POP3
- Zoro # G3114221
product price:Â
$
15.99
/ea
Key Features
Voltage
24V
Depth (In.)
0.25 in
Width (In.)
1.5 in
Height (In.)
2 in
For Use With
Furnace Control Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POP3
- Zoro #
- G3114221
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth (In.)
- 0.25 in
- Width (In.)
- 1.5 in
- Height (In.)
- 2 in
- Overall Depth
- 1/4 in
- Overall Width
- 1 1/2 in
- Overall Height
- 2 in
Details
- Item
- Residential Furnace Circuit Breaker
- Voltage
- 24V
- For Use With
- Furnace Control Boards
- Includes
- Quick Setting Thermal Cutout
- Type
- 24V AC
- Accessory Type
- 3 Amp Circuit Breaker
- Function
- Temporary, Emergency Fix for Control Boards that Continue to Blow Fuses or are Shorted Out
- Product Type
- Heater Accessories
- Compatible with Product Type
- Furnace Control Boards
Description
Accessory Type 3 Amp Circuit Breaker, Compatible with Product Type Furnace Control Boards, Overall Height 2 in, Overall Width 1 1/2 in, Overall Depth 1/4 in, Function Temporary, Emergency Fix for Control Boards that Continue to Blow Fuses or are Shorted Out, Includes Quick Setting Thermal Cutout
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.