Shop UNITED ELECTRIC
See all product information
Create Account
Pressure Switch
- Mfr # 10F15
- Zoro # G7765217
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
Product Type
Pressure Switch
Maximum Pressure Setting
4,700 psi
Maximum Pressure Rating
8,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F15
- Zoro #
- G7765217
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Fits Brand
- UNITED ELECTRIC
- Input Voltage
- 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC
- Product Type
- Pressure Switch
- Maximum Pressure Setting
- 4,700 psi
- Maximum Pressure Rating
- 8,000 psi
- Number of Switches
- 1
- Weight
- 0.41 lb
- Pressure Setpoint Type
- Adjustable
- IP Rating
- IP65
- Electrical Rating
- 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC
- Contact Form
- SPDT
- Sample Line Connector Type
- NPT
- Minimum Pressure Setting
- 400 psi
- Minimum Operating Temperature
- 0 Degrees F
- Standards
- ATEX Directive (2014/34/EU), CE, CUL, Low Voltage Directive (LVD) (2014/35/EU), Pressure - UL 508, CSA C22.2 No. 14, File #E42272, Pressure Equipment Directive (PED) (2014/68/EU), UL Listed
- Housing Material
- Aluminum
- Maximum Operating Temperature
- 160 Degrees F
Description
Pressure Switch, Contact Form SPDT, Electrical Rating 0.25 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 mA @ 24V DC, 2 mA @ 12V DC, 3 A @ 30V DC Inductive, 5 A @ 125/250V AC Inductive, 5 A @ 125V AC Resistive, 5 A @ 30V DC Resistive, 5 mA @ 6V DC, Housing Material Aluminum, IP Rating IP65, Input Voltage 125V AC, 125V DC, 12V DC, 24V DC, 250V AC, 30V DC, 6V DC, Maximum Operating Temperature 160 Degrees F, Maximum Pressure Rating 8,000 psi, Maximum Pressure Setting 4,700 psi