Pressure Switch

  • Mfr # J21K-254
  • Zoro # G7765235
product price: 
$
684.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 250V AC, 480V AC
Product Type
Differential Pressure Switch
Number of Switches
1
Sample Line Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J21K-254
Zoro #
G7765235
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in
Overall Depth
2 11/16 in
Overall Height
6 1/2 in
Overall Width
4 1/4 in
Mounting Hole Diameter
1/4 in

Details

Fits Brand
UNITED ELECTRIC
Item
Differential Pressure Switch
Input Voltage
125V AC, 250V AC, 480V AC
Product Type
Differential Pressure Switch
Number of Switches
1
Standards
ATEX Directive (94/9/EC), CE, CSA C22.2 No. 14 File #E42272, CUL, Low Voltage Directive (LVD) 73/23/EC & 93/68/EEC, Pressure Equipment Directive (PED) 97/23/ECC, UL 508, UL Listed
Application
Refrigeration, Air Compressor Control, Air Flow Control
Minimum Operating Temperature
-40 Degrees F
Electrical Rating
15 A @ 125/250/480V AC Resistive
Mounting Hole Center to Center Distance
4 1/4 in
Minimum Pressure Setting
0 psi
Contact Form
SPDT
Pressure Setpoint Type
Adjustable
Weight
2 lb
Maximum Operating Temperature
160 Degrees F
Maximum Differential Pressure Setting
90 psi
Maximum Pressure Rating
200 psi
Pressure Type
Differential
Maximum Pressure Setting
90 psi
Housing Material
Stainless Steel
Sample Line Connector Type
NPT

Description

Differential Pressure Switch, Application Refrigeration, Air Compressor Control, Air Flow Control, Contact Form SPDT, Electrical Rating 15 A @ 125/250/480V AC Resistive, Housing Material Stainless Steel, Input Voltage 125V AC, 250V AC, 480V AC, Maximum Differential Pressure Setting 90 psi, Maximum Operating Temperature 160 Degrees F, Maximum Pressure Rating 200 psi, Maximum Pressure Setting 90 psi, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0 psi

Ratings & reviews