Direct Drive PSC Motor 1/4 HP 5 in Dia 1050 RPM 208-230V
- Mfr # D151P
- Zoro # G523932014
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Frame
42
Body Dia.
5 in
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D151P
- Zoro #
- G523932014
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Frame
- 42
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- No. of Speeds
- 3
- Nameplate RPM
- 1,050 RPM
- Rotation
- Reversible
- HP
- 0.25
Dimensions
- Body Dia.
- 5 in
Description
PEMS D151P direct-drive PSC motor for HVACR blower applications delivers 1/4 HP at 1,050 RPM with a 5.0-inch diameter and 208-230 V power compatibility. Designed for dependable performance in direct-drive blower systems, this motor is compact and suitable for replacement or new installations requiring PSC starting and consistent RPM under typical HVAC loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.