Shop UNITED ELECTRIC
See all product information
Create Account
Pressure Switch
- Mfr # H100-534
- Zoro # G7765278
product price:Â
$
1,107.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 24V DC, 250V AC, 30V DC, 480V AC
Product Type
Pressure Switch
Maximum Pressure Rating
50 psi
Mounting Hole Center to Center Distance
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H100-534
- Zoro #
- G7765278
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- UNITED ELECTRIC
- Item
- Pressure Switch
- Input Voltage
- 125V AC, 24V DC, 250V AC, 30V DC, 480V AC
- Product Type
- Pressure Switch
- Maximum Pressure Rating
- 50 psi
- Mounting Hole Center to Center Distance
- 2 3/4 in
- Maximum Pressure Setting
- 50 in wc
- Number of Switches
- 1
- Electrical Rating
- 0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive
- Pressure Setpoint Type
- Adjustable
- Minimum Operating Temperature
- 0 Degrees F
- Standards
- SIL 2 Certified (SIL 3 Capable)
- Minimum Pressure Setting
- 2.5 in wc
- IP Rating
- IP65
- Sample Line Connector Type
- NPT
- Contact Form
- SPDT
- Maximum Operating Temperature
- 160 Degrees F
- Application
- Air Compressor Control, Pump Control
- Weight
- 6 lb
Dimensions
- Overall Width
- 4 in
- Mounting Hole Diameter
- 1/4 in
- Sample Line Connection Size
- 1/2 in
- Overall Height
- 8 in
- Overall Depth
- 2 3/8 in
Description
Pressure Switch, Application Air Compressor Control, Pump Control, Contact Form SPDT, Electrical Rating 0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive, IP Rating IP65, Input Voltage 125V AC, 24V DC, 250V AC, 30V DC, 480V AC, Maximum Operating Temperature 160 Degrees F, Maximum Pressure Rating 50 psi, Maximum Pressure Setting 50 in wc, Minimum Operating Temperature 0 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.