Shop UNITED ELECTRIC
See all product information
Create Account
Pressure Switch
- Mfr # J54-25
- Zoro # G7765296
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
UNITED ELECTRIC
Input Voltage
125V AC, 125V DC, 24V DC, 250V AC, 30V DC, 480V AC
Product Type
Pressure Switch
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J54-25
- Zoro #
- G7765296
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- UNITED ELECTRIC
- Item
- Pressure Switch
- Input Voltage
- 125V AC, 125V DC, 24V DC, 250V AC, 30V DC, 480V AC
- Product Type
- Pressure Switch
- Maximum Operating Temperature
- 160 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Pressure Rating
- 100 psi
- Maximum Pressure Setting
- 100 psi
- Housing Type
- NEMA-1 Enclosure
- Housing Material Finish
- Black
- Electrical Connection Type
- Screw Terminals
- Contact Form
- SPDT
- Sample Line Connector Type
- NPT
- Minimum Pressure Setting
- 10 psi
- Electrical Rating
- 0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive
- Mounting Hole Center to Center Distance
- 1 3/4 in
- Application
- Heating
- Standards
- CE, CUL, cULus Type J54, J54A, H54, cURus H54S, cURus J54AS, cURus J54S, Low Voltage Directive (LVD) (2006/95/EC), Pressure - UL 508, CSA C22.2 No. 14, File #E42272, Pressure Equipment Directive (PED) (97/23/EC), Temperature - UL 873, CSA C22.2 No. 24, File #E10667
- Pressure Setpoint Type
- Adjustable
- Number of Switches
- 1
- Weight
- 0.75 lb
Dimensions
- Overall Width
- 2 13/16 in
- Overall Height
- 4 3/8 in
- Overall Depth
- 3 1/2 in
- Sample Line Connection Size
- 1/4 in
Description
Pressure Switch, Application Heating, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 0.03 A @ 125V DC Inductive, 0.5 A @ 125V DC Resistive, 1 A @ 24 to 30V DC Inductive, 15 A @ 125/250/480V AC Resistive, 2 A @ 24 to 30V DC Resistive, Housing Material Finish Black, Housing Type NEMA-1 Enclosure, Input Voltage 125V AC, 125V DC, 24V DC, 250V AC, 30V DC, 480V AC, Maximum Operating Temperature 160 Degrees F, Maximum Pressure Rating 100 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.