Micrometer, Head
- Mfr # 148-854
- Zoro # G7766600
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Includes
(1) Clamp Nut
Spindle
Spherical
Thimble
Zero-Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 148-854
- Zoro #
- G7766600
- UPC #
- 603908046219
- Country of Origin
- Japan
- Item
- Micrometer Head
- Resolution
- 0.001"/0.01mm
- Range
- 0 to 13mm
- Features
- The Thimble can be Set to Zero at any Position by Loosening the Set Screw
- Includes
- (1) Clamp Nut
- Spindle
- Spherical
- Thimble
- Zero-Adjustable
- IP Rating
- Not Rated
Description
Micrometer,Head, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.