Micrometer, Head
- Mfr # 152-348
- Zoro # G7766862
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001"/0.002mm
Range
0 to 25mm
Features
Carbide Tipped Measuring Face, The Large Diameter Thimble for Fine Adjustment and Positioning
Spindle
Flat
Thimble
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152-348
- Zoro #
- G7766862
- UPC #
- 603908047025
- Country of Origin
- Japan
Details
- Item
- Micrometer Head
- Resolution
- 0.0001"/0.002mm
- Range
- 0 to 25mm
- Features
- Carbide Tipped Measuring Face, The Large Diameter Thimble for Fine Adjustment and Positioning
- Spindle
- Flat
- Thimble
- Large
- IP Rating
- Not Rated
Description
Micrometer,Head, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.