Shop EMPIRE LEVEL
See all product information
Create Account
48'' Aluminum Straight Edge
- Mfr # 4004
- Zoro # G311769846
product price:Â
$
21.15
/ea
Key Features
Length (In.)
48 in
Width (In.)
2 in
Material
Aluminum
Graduations
0.0625 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4004
- Zoro #
- G311769846
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 48 in
- Width (In.)
- 2 in
Details
- Item
- Straight Edge
- Material
- Aluminum
- Graduations
- 0.0625 in
- Color
- Silver
- Measurement Type
- SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.