Shop MITUTOYO
See all product information
Create Account
Hd, 100Ax
- Mfr # 192-615-10
- Zoro # G7769662
product price:Â
$
6,040.99
/ea
Free Shipping & Returns
Key Features
Dial Color
Silver
Overall Length
60
Overall Width
18.5
Overall Height
12.5
Length
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192-615-10
- Zoro #
- G7769662
- UPC #
- 603908528661
- Country of Origin
- Japan
Dimensions
- Overall Length
- 60
- Overall Width
- 18.5
- Overall Height
- 12.5
- Length
- 60
- Height
- 12.5
- Width
- 18.5
Details
- Item
- HD-100AX
- Dial Color
- Silver
- Weight
- 58.5
Description
Hd,100Ax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.