Shop MITUTOYO
See all product information
Create Account
Holtest, Digimatic, 8" - 9"
- Mfr # 468-278
- Zoro # G7775107
product price:Â
$
2,933.99
/ea
Free Shipping & Returns
Key Features
Features
three-point internal micrometers
Standards
8-9"/203.2-228.6mm
Dial Color
White
Width
11
Overall Length
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 468-278
- Zoro #
- G7775107
- UPC #
- 603908504207
- Country of Origin
- Japan
Dimensions
- Width
- 11
- Overall Length
- 14
- Overall Width
- 11
- Length
- 14
- Overall Height
- 9
- Height
- 9
Details
- Features
- three-point internal micrometers
- Item
- HOLTEST, DIGIMATIC, 8" - 9"
- Standards
- 8-9"/203.2-228.6mm
- Dial Color
- White
- Weight
- 10
Description
Holtest,Digimatic,8 In. - 9 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.