Shop MITUTOYO
See all product information
Create Account
Neck Type
- Mfr # 536-151
- Zoro # G7779690
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13
Standards
0-150mm
Overall Length
18
Width
15
Length
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 536-151
- Zoro #
- G7779690
- UPC #
- 603908142430
- Country of Origin
- Japan
Dimensions
- Overall Height
- 13
- Overall Length
- 18
- Width
- 15
- Length
- 18
- Overall Width
- 15
- Height
- 13
Details
- Item
- NECK TYPE
- Standards
- 0-150mm
- Color
- Silver
- Weight
- 5
- Features
- Absolute Digimatic and Vernier Type
Description
Neck Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.