Desktop Printer, Single Color, 203 dpi

  • Mfr # TSC TE210
  • Zoro # G7781548
product price: 
$
909.99
/ea
Free Shipping & Returns

Key Features

Printer Series
NEO-4x
For Use With
BarTender UltraLite Label Design Software
Max. Tape Width
4.4 in
Label Formats Supported
.btw
Maximum Print Speed
2 in/sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSC TE210
Zoro #
G7781548
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Desktop Printer
Printer Series
NEO-4x
For Use With
BarTender UltraLite Label Design Software
Label Formats Supported
.btw
Maximum Print Speed
2 in/sec
Font Range
9 to 310
Color Printing Capability
Single Color
Printhead Resolution
203 dpi
Max. Lines of Print
20
Printer Weight
5.6 lb
Warranty
Limited Lifetime
Color
Black
Application
Aerospace, Automotive, Barcode Labeling, Cable and Wire, Data and Telecommunications, Facility Safety ID, Government, Industrial, Laboratory ID, Military, Marine Industries, OSHA/ANSI Labeling, 5S
Standards
BIS, C-Tick Class B, CCC, CE Class B, CoC, cUL, EAC, Energy Star Certified, FCC Class B, KC, TUV/Safety, UL Recognized
Printer Connectivity
Ethernet, Serial, USB
Printing Software Compatibility
BarTender UltraLite Label Design Software
Includes
USB Cable
Features
Custom Labels, Peeler Option, Reverse Print, Safety Sign Library, Vertical Print
Material
ABS Plastic
Printer Power Options
AC Adapter
Print Type
Thermal Transfer
Printer Brand
VNM SIGNMAKER
Printhead
Thermal Transfer/203 dpi
Voltage
110 to 240V
Power Source
AC Power
Weight
5.51 lb
Print Speed
2 in/sec
Barcode Printer Type
Desktop
Mode of Operation
PC Connected
Battery Included
Battery Not Included
Manufacturers Warranty
Limited Lifetime
Product Type
Desktop Printer
Print Technology
Thermal Transfer
Barcode Capable
Yes
Cutter Type
Automatic, Manual
Compatible Mfr Part Number
NEO-4x
Included Software
BT Pro, BT Start
Compatible Label Media Format
Continuous Roll, Precut Roll
Power Source - TS Only
AC Power
Power Source - old
AC Power
Wire Color
Black
Included Accessories
USB Cable

Dimensions

Max. Tape Width
4.4 in
Overall Width
8 in
Overall Height
6 3/8 in
Overall Length
11 in
For Core Dia.
1 in
Max. Print Width
4.25 in
Max. Ribbon Length
300m
Tape Width
4.4 in
Overall Depth
11 in
Font Size
9 pt to 310 pt
Tape Length
1000 in
Compatible Label Core Diameters
1 in
Maximum Font Size
310 pt.
Minimum Font Size
9 pt.
Maximum Label Width
4 3/8 in
Maximum Tape Length
83 3/8 ft
Maximum Printed Label Width
4 1/4 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Custom Labels, Peeler Option, Reverse Print, Safety Sign Library, Vertical Print

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 60PX99, Compatible Mfr Part Number NEO-4x, Maximum Label Width 4 3/8 in, Application Aerospace, Automotive, Barcode Labeling, Cable and Wire, Data and Telecommunications, Facility Safety ID, Government, Industrial, Laboratory ID, Military, Marine Industries, OSHA/ANSI Labeling, 5S, Mode of Operation PC Connected, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 203 dpi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.