Shop CREATIVE SAFETY SUPPLY

LabelTac Industrial Vinyl Label Printer

  • Mfr # LTPX
  • Zoro # G023357737

product price: 
$
1,650.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Input Method
Power Switch
Minimum Label Length
1/2 in
Print Preview Feature
No
Supported Languages
Arabic, English, French, German, Spanish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LTPX
Zoro #
G023357737
UPC #
-
Country of Origin
United States

Dimensions

Minimum Label Length
1/2 in
Overall Length
13 1/8 in
Overall Width
8 7/8 in
Maximum Printed Label Length
37 1/2 ft
Maximum Tape Length
150 ft
Maximum Label Width
4 in
Compatible Label Core Diameters
1 5/8 in
Maximum Liner Width
4 in
Ribbon Core Diameter
1 in
Overall Height
7 3/4 in
Minimum Label Width
1/2 in
Minimum Liner Width
1/2 in
Maximum Printed Label Width
4 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in
Fits Chest Size
An Extensive Library of Ready-to-Print Templates, Over 750 Symbols, Arrows and Icons for Industrial Signs and Labels, The Same Great Technical Support as LabelTac(R) Printers

Details

Color
Black
Input Method
Power Switch
Print Preview Feature
No
Supported Languages
Arabic, English, French, German, Spanish
Operating System
Windows 10, Windows 11, Windows 7, Windows 8, Windows 8.1
Compatible Mfr Part Number
LabelTac Pro Model Ribbon and Supply
Supported Barcode Symbologies
Aztec, Code 128, Code 39, Data Matrix, EAN-13, EAN-8, GS1 DataBar, ITF-14, PDF417, QR Code, UPC-A, UPC-E
Printing Software Compatibility
LabelSuite Design and Print Software, Microsoft Office
Printer Connectivity
Ethernet, USB
Features
An Extensive Library of Ready-to-Print Templates, Over 750 Symbols, Arrows and Icons for Industrial Signs and Labels, The Same Great Technical Support as LabelTac(R) Printers
Display
LCD
Item
LabelTac Industrial Vinyl Label Printer
Automatic Label Setup
Yes
Cutter Type
Automatic
Print Technology
Thermal Transfer
Built-In Label Templates
Arc Flash, Asset Tags, Barcoding, Custom Labels, Equpiment Labels, General Templates, GHS, Inventory Management, Pipe Markers, Pre-Made Labels, Right-to-Know, Tags, WHMIS
Compatible Label Media Format
Continuous Roll, Precut Roll
Printer Series
LabelTac Pro X
Included Software
Print Software and Drivers
Maximum Labels/Day
175,000
Maximum Print Speed
6 in/sec
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Software License Number of Users
Unlimited
Serialization Supported
Serialization Supported
Printer Weight
8.3 lb
Label Series Compatibility
LabelTac Pro Model Label Supply
Barcode Capable
Yes
Ribbon Series Compatibility
LabelTac Pro Model Print Ribbon
Power Source - TS Only
AC Power
Power Source
AC Power
Power Source - old
AC Power
Wire Color
Black

Description

LabelTac Industrial Vinyl Label Printer, Color Printing Capability Single Color, Compatible Mfr Part Number LabelTac Pro Model Ribbon and Supply, Maximum Label Width 4 in, Maximum Labels/Day 175,000, Starter Kit Type Not Applicable, Power Source AC Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Power Switch, Label Series Compatibility LabelTac Pro Model Label Supply

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.