Cdc-P30Pmx
- Mfr # 550-331-10
- Zoro # G7781827
product price:Â
$
1,035.99
/ea
Free Shipping & Returns
Key Features
Features
w/ offset/preset function for easy ID measurement, IP67
Standards
0 (10) - 300mm
Height
1.5
Width
5.5
Length
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550-331-10
- Zoro #
- G7781827
- UPC #
- 603908512769
- Country of Origin
- Japan
- Item
- CDC-P30PMX
- Features
- w/ offset/preset function for easy ID measurement, IP67
- Standards
- 0 (10) - 300mm
- Weight
- 2
- Color
- Silver
Dimensions
- Height
- 1.5
- Width
- 5.5
- Length
- 18
- Overall Width
- 5.5
- Overall Height
- 1.5
- Overall Length
- 18
Description
Cdc-P30Pmx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.