Controller, BACnet, Rooftop Units, Split

  • Mfr # BAC-4001CW0002
  • Zoro # G7800703
product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Type
BACnet
Voltage
24V AC
Includes
Backplate
Connection
Screw Terminals
For Use With
Rooftop Units, Split Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BAC-4001CW0002
Zoro #
G7800703
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1 in x 1-3/64 in
Overall Width
3 1/2 in
Overall Height
5 1/8 in
Overall Depth
1 1/8 in

Details

Type
BACnet
Voltage
24V AC
Includes
Backplate
Connection
Screw Terminals
For Use With
Rooftop Units, Split Systems
Inputs
Thermistors Type II or III
Outputs
Analog/Binary
Item
Controller
Features
Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready
Agency Compliance
UL 916 Energy Management Equipment, FCC Class A, Part 15, Subpart B, Canadian ICES-003 Class B, BACnet Testing Laboratory, SASO PCP Registration KSA R-103261
Display
LCD
Control Type
Push Button
Changeover Type
Automatic and Manual
Sensor Location
Remote
Backlit Screen
Yes
Housing Material
Plastic
Mounting Direction
Vertical
Programming Capability
Not Programmable
Number of Pipes
2, 4
Display Type
Digital
Minimum Operating Temperature
32 Degrees F
Standards
BACnet Testing Laboratory listed, FCC Class A, Part 15, SASO PCP Registration KSA R-103260, Subpart B and complies with Canadian ICES-003 Class B, UL 916 Energy Management Equipment
Maximum Temperature Control
140 Degrees F
Humidification/Dehumidification Control
No, No
Temperature Adjustment
On/Off
Number of Relay Outputs
6
Dual Transformer Compatible
Yes
Number of Relay Inputs
0
Minimum Temperature Control
40 Degrees F
Humidification Control
No
Network Protocol Compatibility
BACnet MS/TP
Frequency
50 Hz, 60 Hz
Number of Relay Inputs/Outputs
0/6
Amperage
1 A
Contact Rating
24V AC
Smart Connectivity
No Connectivity
Remote Control Functions
On/Off and Temperature Control
Temporary Temperature Hold
Yes
Dehumidification Control
No
Application
Heat and Cool
Maximum Operating Humidity
90 %
Number of Heating Stages - Conventional System
2
Temperature Limiting
Yes
Enclosure Color
White
Temporary Program Override
Yes
Compatible System Type
RTU's
Temperature Scale
Fahrenheit/Celsius
Electrical Connection Type
Plug-In
Number of Cooling Stages - Heat Pump System
2
Maximum Operating Temperature
140 Degrees F
Minimum Operating Humidity
10 %
Backlit Type
60 Seconds
Operating Temperature Range
32 Degrees F to 140 Degrees F
Number of Heating Stages - Heat Pump System
2
Housing Color
White
Occupancy Sensor
Compatible with Occupancy Sensor

Description

Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Rooftop Units, Split Systems

Ratings & reviews