Cutting Tip, size 00
- Mfr # 102D7-00
- Zoro # G7804727
product price:Â
$
26.49
/ea
Key Features
Series
102D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
00
Gas Service
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102D7-00
- Zoro #
- G7804727
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- 102D7
- For Use With
- Koike(R) Products
- Flame Type
- Medium Preheat
- Gas Service
- Acetylene
- Oxygen Pressure
- 100 psi
- Tip Type
- GPP
- Fuel Pressure
- 2.8 psi
- Propane Gas Silver Braze
- no
- MAPP Gas Silver Solder
- No
- MAPP Gas Silver Braze
- no
- Type
- 1 Piece
- MAPP Gas Soft Solder
- no
- Soft Solder Tube Cap.
- No
- Propane Gas Soft Solder
- no
- Silver Solder Tube
- no
- Propane Gas Silver Solder
- no
- Tip Series
- 102D7
- Pressure Rating (Fuel)
- 2.8 psi
- Compatible Fuel Type
- Acetylene
- Pressure Rating (Oxygen)
- 100 psi
- Compatible Manufacturer
- Koike
- Tip Design
- Two Piece
Dimensions
- Size
- 00
- Tip Size
- 00
- Steel Thickness
- 1/8 in
- Maximum Cutting Thickness
- 1/8 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102D7, Tip Size 00, Tip Design Two Piece, Maximum Cutting Thickness 1/8 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.