Shop TWECO

Nzl, Tweco, WS14, PK2

  • Mfr # 12201342
  • Zoro # G1089995

product price: 
$
9.55
/pk of 2, $4.78/ea

Key Features

For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12201342
Zoro #
G1089995
UPC #
608246287713
Country of Origin
Mexico
Item
Nozzle
For MIG Guns
Tweco(R) No. 2
Series
WS22
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS32 (Stock No. 1320-1100)
Connection Style
Slip Adjustable
Amperage Range
0-250
Style
Tweco
Bore (mm)
15.9
Current Range
0 A to 250 A
Welding Processes
MIG Welding (GMAW)
Nozzle to Tip Relationship
Adjustable Recess To Protruding
Maximum Amperage
200 A
Application
Suitable for Light to Medium Duty Fabrication
Nozzle Shape
Bottleneck
Insulation Type
Insulator Sold Separately
Connection Type
Threaded
Nozzle Number
WS22-62
Nozzle Design
Formed
For Gas Diffuser Number
52
Compatible with Brand
Tweco
Compatible with Model
Duty Rating
Standard Duty
For Contact Tip Series
WS14
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.625
Bore Dia. (In.)
5/8 in
Outside Diameter
0.75
Connection Size
3/4 in
Bore Diameter
5/8 in

Description

Nozzle, Compatible with Brand Tweco, Series WS22, For Use With Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.