Viola 4-Light Chandelier Antique Gold
- Mfr # IN11310AG
- Zoro # G7807471
product price:Â
$
700.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Finish
Antique Gold
Lamp Watts
60
Standards
UL/CUL
Collection
Viola
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN11310AG
- Zoro #
- G7807471
- UPC #
- 849596005033
- Country of Origin
- China
- Fixture Type
- Chandelier
- Finish
- Antique Gold
- Lamp Watts
- 60
- Standards
- UL/CUL
- Collection
- Viola
- Voltage
- 120V
- Dimmable
- Yes
- Watts
- 240
- Color Designation
- Dry
- Canopy Shape
- Round
- Socket Type
- Bakelite
- Bulb Base Type
- E12
- Base Material
- Steel; Cystal
Dimensions
- Height
- 20-1/2 in
- Width
- 18 in
- Chain Length
- 60 in
- Canopy Diameter
- 6-1/4 in
- Max Height
- 82-1/2 in
- Canopy Height
- 2 in
Description
Viola 4-Light Chandelier Antique Gold
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.