Shop TROY LIGHTING
See all product information
Create Account
Joaquin 3 Light Chandelier, Patina Brass, 41.75 In x 27.5 In
- Mfr # F1242-PBR
- Zoro # G415620821
product price:Â
$
1,394.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Medium Base
Fixture Wattage
45 W
Collection
Troy-Standard
Description/Special Features
Clean with soft, damp cloth
Color
Patina Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1242-PBR
- Zoro #
- G415620821
- UPC #
- 197292115083
- Country of Origin
- China
- Item
- Chandelier
- Lamp Type
- Medium Base
- Fixture Wattage
- 45 W
- Collection
- Troy-Standard
- Description/Special Features
- Clean with soft, damp cloth
- Color
- Patina Brass
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Number of Lights
- 3
- Material
- Steel
- Battery Included
- No
- Slope Ceiling Adaptable
- Yes
Dimensions
- Chain Length
- 72 in
- Width
- 41.75 in
- Cord Length
- 144 in
- Length
- 41.75 in
- Height
- 27.5 in
Description
Ethereal glass meets heavy metalwork in the installation-style Joaquin pendant cluster. This statement fixture is field configurable, meaning it can occupy a space in unique ways. The three conical shades are blown from Luna glass, which has a unique marbled effect with grey and white striations. Accented by thick Patina Brass pins, Joaquin is like jewelry for the home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.