Token Box
- Mfr # TB
- Zoro # G7815017
product price:Â
$
2,780.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
14 in
Type
3 Arm
Material
Stainless Steel
Finish
Brushed
Overall Width (In.)
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB
- Zoro #
- G7815017
- UPC #
- -
- Country of Origin
- Canada
- Item
- Token Box
- Type
- 3 Arm
- Material
- Stainless Steel
- Finish
- Brushed
- Voltage
- 24V DC
- For Use With
- Electric Swing Gates and Electric Turnstiles
- Hardware
- Included
- Includes Mounting Hardware
- Included
- Product Type
- Token Box
- Operating Voltage
- 24V DC
- Shell Material
- Stainless Steel
- Compatible Product Type
- Electric Swing Gates and Electric Turnstiles
Dimensions
- Overall Height (In.)
- 14 in
- Overall Width (In.)
- 4 1/2 in
- Overall Length (In.)
- 5 1/2 in
- Overall Width
- 4 1/2 in
- Overall Height
- 14 in
Description
Token Box, Finish Brushed, Material Stainless Steel, Includes -, Product Type Token Box, Operating Voltage 24V DC, Overall Width 4 1/2 in, Overall Height 14 in, For Use With Electric Swing Gates and Electric Turnstiles, Includes Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.