FilterReplacement, Black, PK10

  • Mfr # 8932
  • Zoro # G7835502
product price: 
$
358.99
/pk of 10, $35.90/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Black
Dimensions
26 in L x 32 in W x 18 in H
Removes
Oil, Sediment
Standards
TMDL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8932
Zoro #
G7835502
UPC #
808416089325
Country of Origin
India
Item
Filter Replacement
Material
Polypropylene
Color
Black
Removes
Oil, Sediment
Standards
TMDL
Oil Capacity
1.26 gal
For Use With
Mfr. No. 8930, 8931
Flow Capacity
90 gpm each filter
Includes
Replacment Filter Fabric
Filter Material
Non-Woven Polypropylene Geotextile
Micron Rating
80/180
Substances Filtered
Oil, Sediment
Filtration Capacity
Oil Capacity: 1.26 gal
Retaining Rods Required
Not Required
For Drain Type
Catch Basin Drains
Replaceable Filter
Yes
Recycled Content (%)
No Recycled Content
For Use With Mfr. Model Number
8930, 8931
Weight
13
Sediment Capacity (Volume)
18 kg
Sediment Capacity (Weight)
40 lb
Reusable
No
Max. Flow Rate
500 gpm
Installation Method
Under Grate
Frame Style
Adjustable
Shell Material
Polypropylene
Wire Color
Black
Traction Material
Polypropylene

Dimensions

Dimensions
26 in L x 32 in W x 18 in H
Height
18 in
Width
32 in
Opening Size
10 in dia
Length
26 in

Description

Filter Replacement, Removes Oil, Sediment, Flow Capacity 90 gpm each filter, Length 26 in, Width 32 in, Height 18 in, Opening Size 10 in dia, For Use With Mfr. No. 8930, 8931, Oil Capacity 1.26 gal, Material Polypropylene, Package Quantity 10

Ratings & reviews