Shop PIG

StormDrainFilter, Gray;Black, PK2

  • Mfr # FLT754
  • Zoro # G7792184

product price: 
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns

Key Features

Material
Polypropylene; Steel
Color
Black, Gray
Dimensions
16 in L x 16 in W x 13 1/2 in H
Removes
Oil; Sediment; Trash; Debris
Width
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLT754
Zoro #
G7792184
UPC #
036226045426
Country of Origin
China

Dimensions

Dimensions
16 in L x 16 in W x 13 1/2 in H
Width
16 in
Opening Size
10 in
Height
13 1/2 in
Length
16 in
Depth
13 1/2 in

Details

Item
Storm Drain Filter
Material
Polypropylene; Steel
Color
Black, Gray
Removes
Oil; Sediment; Trash; Debris
Oil Capacity
2 gal
Flow Capacity
120 gpm
For Use With
Catch Basin Filtration Insert
Installation Method
Under Grate
Reusable
No
For Drain Type
Drain Insert
Recycled Content (%)
No Recycled Content
Filter Material
Polypropylene
Micron Rating
74 micron
Substances Filtered
Debris, Oil, Sediment, Trash
Series
FLT
Sediment Capacity (Weight)
40 lb
Replaceable Filter
No
Retaining Rods Required
Not Required
Filtration Capacity
Oil Capacity: 2 gal; Sediment Capacity: 40 lb
Max. Flow Rate
120 gpm
For Use With Mfr. Model Number
FLT752, FLT753
Shell Material
Polypropylene; Steel
Wire Color
Black, Gray

Description

Storm Drain Filter, Removes Oil; Sediment; Trash; Debris, Flow Capacity 120 gpm, Length 16 in, Width 16 in, Height 13 1/2 in, Opening Size 10 in, For Use With Catch Basin Filtration Insert, Oil Capacity 2 gal, Material Polypropylene; Steel, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.