Cutting Tip, size 10
- Mfr # 196P-10
- Zoro # G7847691
product price:Â
$
25.99
/ea
Key Features
Series
196P
For Use With
Airco(R) Products
Flame Type
Heavy Preheat
Size
10
Gas Service
Propylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196P-10
- Zoro #
- G7847691
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- 196P
- For Use With
- Airco(R) Products
- Flame Type
- Heavy Preheat
- Gas Service
- Propylene
- Application
- Rivet Washing
- Oxygen Pressure
- 70 psi
- Tip Type
- GPP
- Fuel Pressure
- 10 psi
- MAPP Gas Silver Braze
- no
- MAPP Gas Soft Solder
- no
- Propane Gas Silver Braze
- no
- Propane Gas Silver Solder
- no
- Silver Solder Tube
- no
- MAPP Gas Silver Solder
- No
- Soft Solder Tube Cap.
- No
- Propane Gas Soft Solder
- no
- Type
- 1 Piece
- Tip Series
- 196P
- Compatible Manufacturer
- Airco
- Tip Design
- One Piece
- Pressure Rating (Fuel)
- 10 psi
- Compatible Fuel Type
- Propylene
- Pressure Rating (Oxygen)
- 70 psi
Dimensions
- Size
- 10
- Tip Size
- 10
- Steel Thickness
- 14 in
- Maximum Cutting Thickness
- 14 in
Description
Cutting Tip, Compatible Fuel Type Propylene, Tip Series 196P, Tip Size 10, Tip Design One Piece, Maximum Cutting Thickness 14 in, Compatible Manufacturer Airco, Application Rivet Washing, Flame Type Heavy Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 70 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.