Shop LINCOLN ELECTRIC
See all product information
Create Account
Nozzle Insulated Guide
- Mfr # KP1971-1
- Zoro # G823356480
product price:Â
$
78.69
/ea
Key Features
Process
Flux-Cored Welding (FCAW)
Outside Diameter
1.5 in
Compatible MIG Gun Model
K115-1, -2, -8, K115-3, -4, -10, K116-2
Compatible MIG Gun Series
Magnum Innershield
Compatible Brand
Lincoln Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP1971-1
- Zoro #
- G823356480
- UPC #
- 015082761770
- Country of Origin
- United States
- Process
- Flux-Cored Welding (FCAW)
- Item
- Nozzle Insulated Guide
- Compatible MIG Gun Model
- K115-1, -2, -8, K115-3, -4, -10, K116-2
- Compatible MIG Gun Series
- Magnum Innershield
- Compatible Brand
- Lincoln Electric
- Insulator Series
- Innershield
Dimensions
- Outside Diameter
- 1.5 in
Description
Nozzle Insulated Guide, Outside Diameter 1.5 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.