Shop PRO SERIES PUMPS

Float Switch, Vertical, Low Voltage

  • Mfr # VS-LC
  • Zoro # G7882047

product price: 
$
64.89
/ea

Key Features

For Use With
Float Switch
For Use With Mfr. Model Number
VSC2
Fits Brand
PHCC Pro Series
Warranty
1 yr
Interchangeable With
VSC1.5, VSC2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS-LC
Zoro #
G7882047
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
10 ft
Float Length
12 in
Float Diameter
2 3/4 in

Details

Item
Float Switch
For Use With
Float Switch
For Use With Mfr. Model Number
VSC2
Fits Brand
PHCC Pro Series
Warranty
1 yr
Interchangeable With
VSC1.5, VSC2
Switch Type
Vertical Float
Off Point
Adjustable
Standards
UL Listed
On Point
Adjustable
Float Material
PVC
Series
VS-LC
Switch Actuation
Vertical Float
Actuation Method
Mechanically-Activated
Switch Duty
Pump Duty
Starting Current - Maximum
12 A
Electric Load Current - Maximum
12 A @ 115V AC
Contact Form
Normally Open
Rated Voltage
115V AC
Number of Floats
1
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
VSC1.5, VSC2
Mounting Bracket Material
Aluminum
Running Current - Maximum
12 A
Electrical Connection
Connection System
Counterweight Type
No Counterweight
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.