Shop ZORO SELECT
See all product information
Create Account
Rope-StylCompressPkSeal, Grphte, 5/16", Blk
- Mfr # ZUSA-CP-737
- Zoro # G623509802
product price:Â
$
42.59
/ea
Key Features
Liquid Temperature - Minimum
-300 Degrees F
pH - Maximum
14 pH
Lubrication Method
Dry
Standards
Not Rated
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-737
- Zoro #
- G623509802
- UPC #
- 197666241912
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Liquid Temperature - Minimum
- -300 Degrees F
- pH - Maximum
- 14 pH
- Lubrication Method
- Dry
- Standards
- Not Rated
- Pressure for Valves - Maximum
- 2,500 psi
- Steam Temperature - Maximum
- 1,200 Degrees F
- Series
- 1861
- Pressure for Pumps - Maximum
- 250 psi
- Shaft Speed - Maximum
- 4,000 fpm
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Minimum
- 0 pH
- Color
- Black
- Item
- Rope-Style Compression Packing Seals
- Product Type
- Compression Packing Seal
- Base Material
- Graphite
- Wire Color
- Black
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 250 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 0 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 2,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.