Shop FLUKE
See all product information
Create Account
Probe Insert, D
- Mfr # 3103-6
- Zoro # G7887494
product price:Â
$
472.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
D
For Use With
9103 Field Dry-Well and 9011 Dry-Well
Compatible Brand and Series
Fluke 9103
Compatible Manufacturer Model Number
9103
Hole Size
3 mm, 4 mm, 6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3103-6
- Zoro #
- G7887494
- UPC #
- 095969205573
- Country of Origin
- United States
- Item
- Probe Insert
- Features
- D
- For Use With
- 9103 Field Dry-Well and 9011 Dry-Well
- Compatible Brand and Series
- Fluke 9103
- Compatible Manufacturer Model Number
- 9103
- Compatible Product Type
- Field Drywell
- Product Type
- Probe Insert
- Insert Number of Holes
- 6
- Material
- Aluminum
- Compatible Brand
- Fluke
- Compatible Series
- 9103
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hole Size
- 3 mm, 4 mm, 6 mm
- Insert Hole Diameter
- 3 mm, 4 mm, 6 mm
Description
Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Drywell, Number of Holes 6, Hole Size 3 mm, 4 mm, 6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.