Shop CELLTREAT
See all product information
Create Account
Digital Timer, Count Down, 100 min
- Mfr # 230123
- Zoro # G7902246
product price:Â
$
37.69
/ea
Key Features
Max. Time Setting
99 min 59 sec
Number of Channels
5
Special Features
Clock and Alarm, Easel Stand, Mounting Magnet Or Retractable Hook for Hanging, Stopwatch, Timer
Height (In.)
2.5 in
Display Height (In.)
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 230123
- Zoro #
- G7902246
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Timer
- Max. Time Setting
- 99 min 59 sec
- Number of Channels
- 5
- Special Features
- Clock and Alarm, Easel Stand, Mounting Magnet Or Retractable Hook for Hanging, Stopwatch, Timer
- Min. Time Setting
- 1 sec
- Battery Type
- Alkaline Button Cell LR44
- Includes
- Battery
- Alarm
- Yes
- Display
- Digital
- Clock Function Included
- Yes
- Display Type
- Digital
- Alarm Type
- Audible
- Digital Display Screen Type
- LCD
- Count Direction
- Count Down
- Battery Chemistry
- Alkaline
- Batteries Included
- No
- Maximum Time Setting
- 99 minutes, 59 seconds
- Features
- Easel Stand, Mounting Magnet
- Minimum Time Setting
- 1 sec
Dimensions
- Height (In.)
- 2.5 in
- Display Height (In.)
- 0.5 in
- Display Width (In.)
- 1.75 in
- Digit Size (In.)
- 0.31 in
- Width (In.)
- 3 in
- Depth (In.)
- 0.5 in
- Digital Display Width
- 2 3/4 in
- Overall Width
- 3 in
- Overall Height
- 2 1/2 in
- Overall Depth
- 1/2 in
- Digital Display Height
- 1/2 in
- Battery Size
- AAA
- Fits Chest Size
- Easel Stand, Mounting Magnet
Description
Digital Timer, Features Easel Stand, Mounting Magnet, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 3 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Number of Channels 5, Clock Function Included Yes, Includes Battery, Batteries Included No, Battery Chemistry Alkaline, Battery Size AAA, Digital Display Height 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.