Shop GIZMO ENGINEERING
See all product information
Create Account
Digital Waterproof Process Timer counts up/down, Battery powered, Alarm Sound 103dB - 2 feet
- Mfr # T4
- Zoro # G323548736
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Material
PVC
Width
5 in
Color
Grey
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4
- Zoro #
- G323548736
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
- Color
- Grey
- Item
- Timer
- Includes
- Battery
Dimensions
- Length
- 5 in
- Width
- 5 in
- Depth
- 3 in
Description
Gizmo Engineering T4 is a battery-powered digital production cycle timer designed to offer reliable, industrial-grade timing control in demanding environments. Built around rugged simplicity, the T4 provides an intuitive interface that feels as familiar as a kitchen timer but performs with a level of durability and functionality tailored for professional and industrial use. Its design philosophy focuses on ease of use, robustness against harsh conditions, and versatile timing options for a wide range of applications - from manufacturing and plating lines to commercial kitchens and corrosive environments. At its core, the T4 features a waterproof, corrosion-resistant IP65 enclosure, making it suitable for environments where moisture, chemicals, or wash downs are routine. This level of ingress protection ensures the device can withstand corrosion and water eXposure without compromising its internal electronics, eXtending its lifetime and reliability in industrial settings. The timer operates on a 9 V battery that is easily replaceable, eliminating the need for eXternal power wiring. The unit draws minimal power when idle and only consumes significant current during audible alarms, optimizing battery life for eXtended service between changes. The timing display consists of large, 18 mm digits that allow clear visibility from a distance, which is essential on busy shop floors or production lines. Users set times with straightforward controls: two blue buttons on the eXterior adjust countdown values, while a prominent green start/stop button initiates timing cycles. When the countdown completes, a loud 103 dB buzzer and a flashing indicator light alert the operator to the end of the cycle. Pushing the green button silences the alarm and, by default, resets the timer for the neXt cycle. A key strength of the T4 is its versatile operating modes, selectable using an internal DIP switch. These modes allow the device to perform multiple timing strategies: traditional countdown to alarm, countdown with no cancellation allowed, pause-and-accumulate timers, automatic stop at cycle end, and “guard duty in operation that requires constant button press to prevent alarm - useful for safety or attendance monitoring. Additionally, models with early warning capabilities flash the indicator before the timer eXpires, giving operators a heads-up before reaching the set time. The timer supports two main timing ranges: up to 99 minutes or 99 hours, giving fleXibility whether
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.