Buffer Solution, pH 4.0, Acetate, 500mL
- Mfr # B-195-500ML51
- Zoro # G7914827
product price:Â
$
81.19
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Grade
Lab
Shipping Restrictions
UN2790, Acetic acid solution, 8, PG III
Special Information
Sodium acetate-acetic acid buffer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-195-500ML51
- Zoro #
- G7914827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Buffer Solution, pH 4.0, Acetate
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Shipping Restrictions
- UN2790, Acetic acid solution, 8, PG III
- Special Information
- Sodium acetate-acetic acid buffer
- Standards
- ASTM D1427
- Chemical Container Type
- Bottle
- APHA
- APHA
- Shelf Life
- 24 mo
Description
Buffer Solution, pH 4.0, Acetate, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2790, Acetic acid solution, 8, PG III, Standards ASTM D1427, Special Information Sodium acetate-acetic acid buffer
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.