Shop SPECTRUM
See all product information
Create Account
Benzyl Alch, NF, 500mL, Gls
- Mfr # BE158-500MLGL
- Zoro # G7915028
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Molecular Weight
108.14
CAS Number
100-51-6
Chemical Formula
C7H8O
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE158-500MLGL
- Zoro #
- G7915028
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Alcohol
- Chemical Grade
- NF
- Molecular Weight
- 108.14
- CAS Number
- 100-51-6
- Chemical Formula
- C7H8O
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Benzyl Alcohol
- Container Material
- Glass
- Special Information
- Air Sensitive, Light Sensitive
- Form
- Liquid
- Features
- Air Sensitive, Light Sensitive
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Benzyl Alcohol, Concentration Not Applicable, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.