TriButyl citrate, 25mL
- Mfr # C0366-25ML
- Zoro # G7927278
product price:Â
$
35.79
/ea
Key Features
Chemical Container Size
25 mL
Molecular Weight
F.W. 360.45
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
77-94-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0366-25ML
- Zoro #
- G7927278
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- TriButyl citrate
- Molecular Weight
- F.W. 360.45
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 77-94-1
- Chemical Formula
- C18H32O7
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
Description
TriButyl citrate, CAS Number 77-94-1, Molecular Weight F.W. 360.45, Chemical Formula C18H32O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.