Shop SPECTRUM
See all product information
Create Account
Tromethamine, USP, 500g
- Mfr # TR149-500GM
- Zoro # G8067320
product price:Â
$
92.55
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Size
500 g
CAS Number
77-86-1
Molecular Weight
121.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR149-500GM
- Zoro #
- G8067320
- UPC #
- -
- Country of Origin
- United States
- Item
- Tromethamine, USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- CAS Number
- 77-86-1
- Molecular Weight
- 121.14
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C4H11NO3
Dimensions
- Chemical Container Size
- 500 g
Description
Tromethamine, USP, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.