Shop SPECTRUM
See all product information
Create Account
Cyclohexane, Practical, 20L
- Mfr # C1456-20LT56
- Zoro # G7941068
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Grade
Lab
Shipping Restrictions
UN1145, Cyclohexane, 3, PG II
CAS Number
110-82-7
Molecular Weight
84.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1456-20LT56
- Zoro #
- G7941068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Cyclohexane
- Chemical Container Type
- Drum
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1145, Cyclohexane, 3, PG II
- CAS Number
- 110-82-7
- Molecular Weight
- 84.16
- Chemical Container Material
- Metal
- Chemical Formula
- C6H12
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Product Type
- Cyclohexane
- Container Material
- Metal
- Form
- Liquid
- Quantity
- 20
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Cyclohexane, Concentration Not Applicable, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.