Shop SPECTRUM
See all product information
Create Account
M-Cresol Purple, 1g, 2303-01-7 CAS
- Mfr # CR114-1GM
- Zoro # G7949282
product price:Â
$
74.99
/ea
Key Features
Chemical Container Size
1 g
CAS Number
2303-01-7
Concentration
100%
Molecular Weight
F.W. 382.43
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR114-1GM
- Zoro #
- G7949282
- UPC #
- -
- Country of Origin
- United States
- Item
- M-Cresol Purple
- CAS Number
- 2303-01-7
- Concentration
- 100%
- Molecular Weight
- F.W. 382.43
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C21H18O5S
Dimensions
- Chemical Container Size
- 1 g
Description
M-Cresol Purple, Concentration 100 Percent, CAS Number 2303-01-7, Molecular Weight F.W. 382.43, Chemical Formula C21H18O5S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.