WaterQualityTester
- Mfr # S-244-500ML
- Zoro # G7949188
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
USP
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-244-500ML
- Zoro #
- G7949188
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Tester
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Chemical Formula
- H2O; (C6H10O5)n; HgI2
- Product Type
- Water Quality Tester
- Features
- 5 g of Soluble Starch and 50 mg of Red Mercuric Iodide Per Liter, Caution: Use Only the Clear Solution
- Molecular Weight
- 18.02 F.W; (162.14)N F.W; 454.40 F.W
- Container Material
- Plastic
- Form
- Liquid
- CAS Number
- 7732-18-5, 7774-29-0, 9005-84-9
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- For Laboratory Technique
- USP Pharmacopeial Convention
Dimensions
- Chemical Container Size
- 500 mL
Description
Starch Indicator - Stabilized, Concentration Not Applicable, CAS Number 7732-18-5, 7774-29-0, 9005-84-9, Molecular Weight 18.02 F.W; (162.14)N F.W; 454.40 F.W, Chemical Formula H2O; (C6H10O5)n; HgI2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.