Shop SPECTRUM
See all product information
Create Account
Sdm Phspht Mnbsc, Mnhdrt, Grn, Btc, 2.5kg
- Mfr # S1396-2.5KG
- Zoro # G7906232
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
137.99
Shelf Life
24 mo
Chemical Formula
NaH2PO4 x H2O
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1396-2.5KG
- Zoro #
- G7906232
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate Monobasic, Monohydrate, Grandular, Biotech Grade
- Molecular Weight
- 137.99
- Shelf Life
- 24 mo
- Chemical Formula
- NaH2PO4 x H2O
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 10049-21-5
- Chemical Grade
- Purified
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Phosphate Monobasic, Monohydrate, Grandular, Biotech Grade, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4 x H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.