Shop LOVIBOND
See all product information
Create Account
Universal pH Tablets
- Mfr # 515441
- Zoro # G7974976
product price:Â
$
98.69
/ea
Key Features
Form
Tablet
Chemical Grade
Lab, Reagent
Product Type
Universal pH Reagent
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
Parameter Analyzer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515441
- Zoro #
- G7974976
- UPC #
- -
- Country of Origin
- United States
- Item
- Universal pH Reagent
- Form
- Tablet
- Chemical Grade
- Lab, Reagent
- Product Type
- Universal pH Reagent
- REMOVE - Previous PI Node
- Reagents and Refills
- Compatible Product Type
- Parameter Analyzer
- Storage Temperature - Maximum
- 20 Degrees C
- Color
- Colorless
- Application
- Water Analysis
- Calibration Certificate
- No
- pH Level
- 4 - 10 pH
- Test Parameters
- pH
- Wire Color
- Colorless
Description
Universal pH Reagent, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.