pH Meter

  • Mfr # WD-35634-14
  • Zoro # G4713387
product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Automatic Temperature Compensation
Yes
Waterproof
Yes
Standards
CE
Displayed Temperature Range
0 Degrees to 50 Degrees C
pH Accuracy
+/-0.01 pH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD-35634-14
Zoro #
G4713387
UPC #
-
Country of Origin
China
Item
pH Meter
Automatic Temperature Compensation
Yes
Waterproof
Yes
Standards
CE
Displayed Temperature Range
0 Degrees to 50 Degrees C
pH Accuracy
+/-0.01 pH
pH Resolution
0.01 pH
Product Type
pH Meter
Number of Readings Recorded
No Data Recorded
pH Range - Maximum
14 pH
Temperature Compensation
Manual
Display Temperature - Maximum
122 Degrees F
Test Parameters
pH
Resistance Properties
Waterproof
Calibration Points
3
pH Range - Minimum
0 pH
Display Temperature - Minimum
32 Degrees F
Operating Temperature - Minimum
23 Degrees F
Display Type
Digital
Weight
0.45 lb
Requires Separate Electrode
Electrode Not Required
Temperature Accuracy
+/-0.9 Degrees F
Operating Temperature - Maximum
122 Degrees F
Temperature Resolution
0.1 Degrees F
Auto Power Off
Auto Power Off
Interface Type
No Wired Interface

Dimensions

Overall Depth
7 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 3/4 in
Overall Height
2 in

Description

PH TESTER WATER PROOF BNC -1.0 TO 15.0 PH +/- 0.01 PH 0.01 OAKTON

Ratings & reviews