Squeegee Frame, 36" L
- Mfr # 78020
- Zoro # G7986259
product price:Â
$
55.45
/ea
Key Features
Application
Coating Industry
Connection Type
Clamp Syle
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78020
- Zoro #
- G7986259
- UPC #
- -
- Country of Origin
- United States
- Item
- Squeegee Frame,36" L
- Application
- Coating Industry
- Connection Type
- Clamp Syle
Dimensions
- Width
- 36 in
Description
Item Squeegee Frame,36 In. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.