Shop MARSHALLTOWN
See all product information
Create Account
60 in Aluminum Backed Concrete Broom; Polypropylene Fibers
- Mfr # 429
- Zoro # G323361878
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Includes
Clevis Handle Mounting Bracket
Bristle Length
3 in
Bristle Material
Polypropylene
Block Material
Aluminum Backed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 429
- Zoro #
- G323361878
- UPC #
- 35965051736
- Country of Origin
- United States
Dimensions
- Bristle Length
- 3 in
- Block Width
- 60 in
Details
- Includes
- Clevis Handle Mounting Bracket
- Item
- Concrete Broom
- Bristle Material
- Polypropylene
- Block Material
- Aluminum Backed
Description
MARSHALLTOWN Aluminum Backed Concrete Brooms are used to create a quality brushed finish on concrete after floating. The 3 in polypropylene fibers are set in a lightweight aluminum back. This broom comes with a clevis handle mounting bracket for use with any clevis handle .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.