Shop JACKSON SAFETY

Replacement Visor, Clear Visor, Polyethylene, Anti-Fog Lens

  • Mfr # 14355

  • Zoro # G7987717


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Color
Clear
Visor Color
Clear
Material
PET
Visor Material
Polyethylene
Lens Coating
Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14355
Zoro #
G7987717
UPC #
626053616960
Country of Origin
United States

Dimensions

Visor Thickness
0.02 in
Visor Width
14 in
Visor Height
9 in

Details

Item
Replacement Visor
Color
Clear
Visor Color
Clear
Material
PET
Visor Material
Polyethylene
Lens Coating
Anti-Fog
For Use With
Face Shield
Dielectric Protection
No
Standards
ANSI Z87.1 D3, FDA Listed
Features
Cut Proof Edge, Drip Proof Upper Contour Made of Rubber
Disposable/ Reusable
Reusable
Includes No Visor Coatings
No
Application
First Responders and in Food Processing, Splash
Includes Anti-Static Visor Coating
No
Reusability
Reusable
Compatible with Manufacturer Model Number
14350
Compatible with Brand
Jackson Safety
Compatible with Series
MFS-320
Includes Anti-Fog Visor Coating
Yes
Compatible Manufacturer Part Number
14350
Compatible Manufacturer Model Number
14350
For Use With Mfr. Model Number
14350
Compatible with Manufacturer Model No.
14350
Compatible with Mfr. Model No.
14350
For Use with Mfr Model Number
14350
Lens/Visor Features
Reusable
Compatible Pump Manufacturer Part Number
14350
Compatible Mfr. Model Number
14350
For Manufacturer Part Number
14350
Compatible with Mfr. Model Number
14350

Description

Replacement Visor, Application First Responders and in Food Processing, Splash, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14350, Compatible with Series MFS-320, Dielectric Protection No, Features Cut Proof Edge, Drip Proof Upper Contour Made of Rubber, For Use With Face Shield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Reusability Reusable, Standards ANSI Z87.1 D3, FDA Listed, Visor Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.